DV
REICHERT

8.2 x 1.9 x 1.8 Alog Manual Analog Refractometer, Heavy Duty

  • Item # 16D189
  • My Part #
  • Mfr. Model # 13759500
  • Catalog Page # N/A
  • UNSPSC # 41115313
8.2 x 1.9 x 1.8 Alog Manual Analog Refractometer, Heavy Duty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Refractometers

Technical Specs

  • Item Analog Refractometer, Heavy Duty
  • Type Alog Manual
  • Range 155 deg C-230 degC, 2-6 Water
  • Automatic Temperature Compensation Y
  • Accuracy 10 degrees
  • Resolution 10 degrees
  • Function Dot 4 Brake Fluid Boiling Point And Water Content
  • Features High Precision Temperature Compensation Roller Bearing Mechanism
  • Length 8.2
  • Width 1.9
  • Height 1.8
  • Dia. 1.5
  • Includes Durable Storage Case
  • Manufacturers Warranty Length 12 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.