DV
REICHERT

8.2 x 1.9 x 1.8 Alog Manual Analog Refractometer, Heavy Duty

  • Item # 16D186
  • My Part #
  • Mfr. Model # 13740000
  • Catalog Page # N/A
  • UNSPSC # 41115313
8.2 x 1.9 x 1.8 Alog Manual Analog Refractometer, Heavy Duty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Reichert TS400 is a high performance handheld, clinical analog refractometer that determines urine specific gravity, protein concentration in plasma or serum, and total solids in other aqueous solutions. It is designed specifically for clinical, chemistry and classroom laboratories.

View More

Technical Specs

  • Item Analog Refractometer, Heavy Duty
  • Type Alog Manual
  • Range 1.000-1.050 USG, 0.0-12.0 g/100 mL, 1.3330-1.3570
  • Automatic Temperature Compensation Y
  • Accuracy 0.001 USG, 0.2 g/100 mL, 0.0004
  • Resolution 0.001 USG, 0.2 g/100mL, 0.0001
  • Function Clinical Serum Protein And Urine Specific Gravity Measurement
  • Features High Precision Temperature Compensation Roller Bearing Mechanism
  • Length 8.2
  • Width 1.9
  • Height 1.8
  • Dia. 1.5
  • Includes Durable Storage Case
  • Manufacturers Warranty Length 12 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.