Skip Content

DV
REGO-FIX TOOL

Floating Colletholder,ER25,PH,2.75inL

  • Item # 40LA70
  • My Part #
  • Mfr. Model # 2632.92502
  • Catalog Page # N/A
  • UNSPSC # 23153308
Floating Colletholder,ER25,PH,2.75inL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Floating Colletholder
  • Collet Series ER25
  • Shank Type PH
  • Shank Shape Cylindrical
  • Shank Dia. 1.25"
  • Overall Length 2.750"
How can we improve our Technical Specifications?

Compliance and Restrictions

None