Skip Content

TP
REGENCY

Workstation,(4) 3-Drawers,Cherry

  • Item # 19RL47
  • My Part #
  • Mfr. Model # L4LF2BC8546CH
  • Catalog Page # N/A
  • UNSPSC # 56101703
Workstation,(4) 3-Drawers,Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,437.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1176.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Office Workstation
  • Series Legacy
  • Overall Width 72"
  • Overall Height 42"
  • Overall Depth 46"
  • Number of Pedestals 4
  • Pedestal Style Lateral
  • Color Base Cherry
  • Color Top Cherry
  • Handle Ergonomic Metal Pull
  • Assembly Top Required, Lateral File Fully Assembled
  • Standards Meets or Exceeds ANSI/BIFMA
  • Includes (4) Three Drawer Locking Lateral Files with Full Suspension Slides and Letter/Legal Filing, Top, Leveling Glides
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Green Certification or Other Recognition California 93120 Phase 2 Compliant for Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is California 93120 Phase 2 Compliant for Formaldehyde.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.