TP
REGENCY

Square Cafe Table, Mocha Walnut, Height: 30", Depth: 36"

  • Item # 38HU10
  • My Part #
  • Mfr. Model # TB3636MWBPBK
  • Catalog Page # N/A
  • UNSPSC # 56101519
Square Cafe Table, Mocha Walnut, Height: 30", Depth: 36" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Indoor Furnishings~Break Room Tables


$159.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kee tables feature a tubular steel design with adjustable glides and a standard laminate table top with a 1" thick thermal fused melamine laminate work surface. Top also has a black T-mold edge band and is resistant to scratches, stains, and burns.

View More

Technical Specs

  • Item Cafe Table
  • Surface Material Laminated Melamine
  • Shape Square
  • Width 36"
  • Depth 36"
  • Height 30"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Mocha Walnut
  • Assembled/Unassembled Unassembled
  • Edge Type T-Molded
  • Edge Color Black
  • Base Type (4) Tubular Steel Legs
  • Leg Type Straight
  • Top Thickness 1"
  • Load Rating 100 lb.
  • Series Kee
  • Includes (4) Leveling Glides
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms