TP
REGENCY

Rectangle Training Table, Mahogany, 60"W x 24" Depth

  • Item # 38HU82
  • My Part #
  • Mfr. Model # MKTRCT6024MH
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rectangle Training Table, Mahogany, 60"W x 24" Depth close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Indoor Furnishings~Seminar and Training Tables


$256.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 72.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Training Table
  • Surface Material Laminated Melamine
  • Shape Rectangle
  • Table Shape Rectangle
  • Width 60"
  • Depth 24"
  • Height 29"
  • Tabletop Color Family Woodgrain
  • Tabletop Color Mahogany
  • Frame Color Black
  • Assembled/Unassembled Unassembled
  • Frame Material Steel
  • Edge Color Black
  • Edge Type T-Molded
  • Leg Type Comfort Leg
  • Top Thickness 1"
  • Series Kobe
  • Load Rating 175 lb.
  • Features Adjustable Glides
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms