Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REGENCY

36" x 24" x 29" 2-Drawer Legacy Series Lateral File Cabinet, Maple

  • Item# 12T573
  • Mfr. Model# LPLF3624PL
  • Catalog Page# N/A
  • Catalog Group# G4777
  • UNSPSC# 56101702
36" x 24" x 29" 2-Drawer Legacy Series Lateral File Cabinet, Maple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lateral File Cabinet
  • Series Legacy
  • File Size Letter/Legal
  • Number of Drawers 2
  • Overall Width 36"
  • Overall Height 29"
  • Overall Depth 24"
  • Color Maple
  • Material Thermal Fused Melamine with 3mm PVC Edge
  • Standards Meets or Exceeds ANSI/BIFMA
  • Includes Lock with 2 Keys, Filing Bars
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms