Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
REGENCY

Conference Table,Mod,288 in. L,24 Seats

  • Item # 38LZ77
  • My Part #
  • Mfr. Model # TVCTRC28852MH
  • Catalog Page # N/A
  • UNSPSC # 56101706
Conference Table,Mod,288 in. L,24 Seats close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,462.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 840.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Conference Table
  • Type Modular
  • Series Prestige
  • Shape Rectangular
  • Width 52"
  • Height 30"
  • Length 288"
  • Seats 24
  • Material Wood/Wood Veneer
  • Tabletop Finish Mahogany
  • Base Finish Mahogany
  • Top Thickness 2"
  • Surface Material Veneer
  • Frame Material Wood and Wood Veneer
  • Weight Capacity 200 lb.
  • Edge Type Beveled
  • Base Type (6) Legs, Slab Shapped
  • Assembly Required
  • Standards ANSI/BIFMA
  • Includes Power/Dataport In The Center Section with (2) USB Ports, (2) USB Charging Ports, 2AC 125V 60Hz Power Outlets, (1) Front/Rear Ethernet Port, (1) Front/Read USB Port, (1) Front/Rear Phone Port
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.