Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REGENCY

Conference Table, 43 In x 8 ft, Maple

  • Item# 12U531
  • Mfr. Model# LCTRT9543PL
  • Catalog Page# N/A
  • Catalog Group# G4765
  • UNSPSC# 56101706
Conference Table,43 In x 8 ft,Maple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conference Table
  • Type Stationary
  • Series Legacy
  • Shape Race Track
  • Width 43"
  • Height 30"
  • Length 8 ft.
  • Seats 6 to 8
  • Tabletop Finish Maple
  • Base Finish Maple
  • Top Thickness 2"
  • Surface Material Thermal Fused Laminate
  • Frame Material 3MM PVC
  • Weight Capacity 300 lb.
  • Assembly Required
  • Standards Meets or Exceeds ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms