Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REGENCY

Conference Table, Legacy, 48 Dia., Maple

  • Item# 12U525
  • Mfr. Model# LCTR48PL
  • Catalog Page# N/A
  • Catalog Group# G4763
  • UNSPSC# 56101706
Conference Table,Legacy,48 Dia.,Maple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Conference Tables

Technical Specs

  • Item Conference Table
  • Type Stationary
  • Series Legacy
  • Shape Round
  • Height 30"
  • Diameter 48"
  • Seats 4 to 5
  • Tabletop Finish Maple
  • Base Finish Maple
  • Top Thickness 1"
  • Surface Material Thermal Fused Laminate
  • Frame Material 3MM PVC
  • Weight Capacity 300 lb.
  • Assembly Required
  • Standards Meets or Exceeds ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms