Skip Content

ST
REGENCY

Black Vinyl Desk Chair 21" Back Height, Arm Style: Fixed

  • Item # 38LZ85
  • My Part #
  • Mfr. Model # 3320
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Vinyl,Black,18 to 23" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $179.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 37.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Desk Chairs
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Vinyl
  • Seat Material Vinyl
  • Back Material Vinyl
  • Nominal Seat Height Range 18" to 23"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 23"
  • Back Height 21"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 36"
  • Overall Width 25"
  • Overall Depth 29"
  • Seat Width 21"
  • Seat Depth 20"
  • Back Width 21"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3-1/2"
  • Series Stratus
  • Back Color Black
  • Base Style 5-Star
  • Base Material Nylon
  • Base Color Black
  • Features Seamed Bolstering, Angled Poly Arms, Pnuematic Height, Swivel, Tilt Tension, Tilt Lock, Center Tilt
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Does Not Contain PVC
  • Green Certification or Other Recognition California 93120 Phase 2 Compliant for Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is California 93120 Phase 2 Compliant for Formaldehyde.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.