Skip Content

C3
REGENCY

Black Steel Stacking Chair with Gray Seat Color, 4PK

  • Item # 38HU23
  • My Part #
  • Mfr. Model # 4400GY
  • Catalog Page # N/A
  • UNSPSC # 56101504
Stack Chair,400 lb.,Gray,No Arms,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $390.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Zeng chairs feature a color permeated seat and back to help prevent odor causing microbial growth. Store in stacks of up to 25 chairs. Reinforced metal frame can withstand 400 lb.

View More

Technical Specs

  • Item Stacking Chair
  • Series Zeng
  • Overall Height 31"
  • Overall Width 22"
  • Overall Depth 17"
  • Seat Height 17"
  • Seat Width 18"
  • Seat Depth 16"
  • Back Height 12"
  • Back Width 20"
  • Seat Color Gray
  • Back Color Gray
  • Frame Color Black
  • Seat Material Polypropylene
  • Back Material Polypropylene
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 400 lb.
  • Features Antimicrobial, Color Permeated, Light Texture, Sled Base, Stacks
  • Standards ANSI/BIFMA
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition California 93120 Phase 2 Compliant for Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is California 93120 Phase 2 Compliant for Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.