Skip Content

DV
REGENCY

71" x 83" x 29" Legacy Series L-Shape Office Desk, Mahogany

  • Item # 12T518
  • My Part #
  • Mfr. Model # LADPSL7130MH
  • Catalog Page # 1337
  • Catalog Group # G4751
  • UNSPSC # 56101703
L-Shape Office Desk,71x29x83 In,Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item L-Shape Office Desk
  • Series Legacy
  • Overall Width 71"
  • Overall Height 29"
  • Overall Depth 83"
  • Number of Pedestals 2
  • Pedestal Location Left and Right
  • Number of Drawers 4
  • Pedestal Style Hanging
  • Keyboard Shelf No
  • Color Base Mahogany
  • Color Top Mahogany
  • Base Material Commercial Grade Laminate with 3mm Matching PVC Edge Trim
  • Top Material Commercial Grade Laminate with 3mm Matching PVC Edge Trim
  • Handle Ergonomic Metal Pull
  • Assembly Required
  • Standards ANSI/BIFMA
  • Includes Locks with 2 Keys Each, Filing Bars, Plastic Utility Tray
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition California 93120 Phase 2 Compliant for Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is California 93120 Phase 2 Compliant for Formaldehyde.

Alternate Search Terms

Related Products