Skip Content

TP
REGENCY

71" x 71" x 29" Legacy Series L-Shape Desk, Mahogany

  • Item # 12T515
  • My Part #
  • Mfr. Model # LADFSL7130MH
  • Catalog Page # N/A
  • Catalog Group # G4750
  • UNSPSC # 56101703
L-Shape Office Desk,71x29x71 In,Mahogany close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,493.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 459.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item L-Shape Desk
  • Series Legacy
  • Overall Width 71"
  • Overall Height 29"
  • Overall Depth 71"
  • Number of Pedestals 2
  • Pedestal Location Left and Right
  • Number of Drawers 5
  • Pedestal Style Full
  • Keyboard Shelf No
  • Color Base Mahogany
  • Color Top Mahogany
  • Base Material Commercial Grade Laminate with 3mm Matching PVC Edge Trim
  • Top Material Commercial Grade Laminate with 3mm Matching PVC Edge Trim
  • Handle Ergonomic Metal Pull
  • Assembly Required
  • Standards ANSI/BIFMA
  • Includes Locks with 2 Keys Each, Filing Bars, Plastic Utility Tray
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition California 93120 Phase 2 Compliant for Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is California 93120 Phase 2 Compliant for Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.