ST
REFRIGIWEAR

Face Mask, Universal, Fitted Adjustment Type, Lime, Covers Head, Ears, Face, Neck

  • Item # 32XN43
  • My Part #
  • Mfr. Model # 0047RHVLOSA
  • Catalog Page # 1642
  • Catalog Group # H4626
  • UNSPSC # 53102513
Face Mask,  Universal,  Fitted Adjustment Type,  Lime,  Covers Head, Ears, Face, Neck close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Cold Weather Headwear and Liners


$14.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.275 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Neck gaiter covers nose, mouth, ears, and neck. Face mask has a long neck for draft protection. Watch hat has a moisture-wicking polypropylene lining for comfort.

View More

Technical Specs

  • Item Face Mask
  • Style Over The Head
  • Size Universal
  • Color Lime
  • Material Acrylic
  • Liner Material Acrylic
  • Adjustment Type Fitted
  • Covers Ears, Face, Head, Neck
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms