DV
REFRIGIWEAR

Cold Protection Gloves, Fleece Lining, Knit Wrist Cuff, Hi-Visibility Lime/Black, L, PR 1

  • Item # 49T977
  • My Part #
  • Mfr. Model # 0291RHVLLAR
  • Catalog Page # N/A
  • Catalog Group # H6111
  • UNSPSC # 46181504
Cold Protection Gloves, Fleece Lining, Knit Wrist Cuff, Hi-Visibility Lime/Black, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit Wrist
  • Lining Fleece
  • Size L
  • Color Hi-Visibility Lime/Black
  • Palm Material Poly/Spandex
  • Palm Construction Reinforced
  • Back Material Nylon
  • Coating Material Rubber
  • Coating Finish Smooth
  • Finger Material Nylon
  • Thumb Material Nylon
  • Knuckle Padding Material Foam
  • Stitching Material Nylon
  • Cut Clute
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Thumb Style Straight
  • Length 28"
  • Temp. Range To -25 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms