Skip Content

ST
REFRIGIWEAR

Cold Protection Gloves, Fleece Lining, Knit Wrist Cuff, Black/Gold, L, PR 1

  • Item # 49T963
  • My Part #
  • Mfr. Model # 0282RGBKLAR
  • Catalog Page # N/A
  • Catalog Group # H6108
  • UNSPSC # 46181504
Cold Protection Gloves,L,Black/Gold,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.20 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit Wrist
  • Lining Fleece
  • Size L
  • Color Black/Gold
  • Palm Material Grain Pigskin Leather
  • Palm Construction Reinforced
  • Back Material Neoprene
  • Coating Material Rubber
  • Coating Finish Smooth
  • Finger Material Grain Pigskin Leather
  • Thumb Material Grain Pigskin Leather
  • Knuckle Padding Material Neoprene
  • Stitching Material Nylon
  • Cut Clute
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Thumb Style Straight
  • Length 23"
  • Temp. Range To -10 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Cold Protection Gloves, Fleece Lining, Knit Wrist Cuff, Black/Gold, L, PR 1 is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from The gloves are great at keeping your hands warm, however, after a month of use(not even every day), the finger tips on the index fingers on both hands are starting to split at the seams and come apart.
Date published: 2015-02-19
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49T963, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.