Navigation Menu New

Access My Account, Order History, Lists and more here.

3LTX8 3LTX8 UNSPSC # 25172906

Tap image to zoom.

Roll over image to zoom.

Stick On Reflector, 2 in Width, 3.5 in Length, Pressure Sensitive, PK 20

  • Item # 3LTX8
  • Mfr. Model # 3LTX8
  • UNSPSC # 25172906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Stick On Reflector
  • Type Pressure Sensitive
  • Material Crack resistant material
  • Width 2 in
  • Length 3.5 in
  • Color Red
  • Standards Exceeds DOT and SAEJ594
Back to Top