Navigation Menu New

Access My Account, Order History, Lists and more here.

8ZC70 18752 UNSPSC # 31201516

Tap image to zoom.

Roll over image to zoom.

Roll, 2 in Width, 150 ft Length, Agriculture

  • Item # 8ZC70
  • Mfr. Model # 18752
  • UNSPSC # 31201516
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Roll
  • Type Agriculture
  • Material Polyester
  • Width 2 in
  • Length 150 ft
  • Color Yellow
  • Adhesion Strength 96 oz/in
Back to Top