Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ORALITE

Reflective Tape, W 2 In, White

  • Item # 6MGA1
  • Mfr. Model # 18800
  • Catalog Page # 1006
  • UNSPSC # 31201516
Reflective Tape,W 2 In,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $160.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 5 Year Reflective Tape
  • Type Truck and Trailer
  • Material Polyester
  • Thickness 8 Mil
  • Width 2"
  • Length 150 ft.
  • Color White
  • Tape Strip Length 12"
  • Adhesion Strength 96 oz./in.
  • Performance Temp. 175
  • Standards FMVSS 108, DOT-C2, NHTSA
  • Package Type Kiss-Cut Roll
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Reflective Tape,W 2 In,White is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Just received & installed on large Ag gates. BEWARE, tho not super clear, this 150ft roll has tape pieces in 12" lengths -- not a continuous 150 ft. It is MANY separate lengths so it requires time to put on each piece individually, not a good thing if you require a long run of 45ft of tape. It does show up very well at a distance at night, far better than simple reflectors when it is run in a long line. Time will tell how long it lasts on the metal surfaces through various weather conditions.
Date published: 2016-03-16
  • y_2017, m_5, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6MGA1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.