Skip Content

NC
REEVE

Steel Double Slotted Standard, Zinc Finish, Silver, 1-1/4"W x 1/2"D x 36"H

  • Item # 5WUU1
  • My Part #
  • Mfr. Model # 44-3
  • Catalog Page # N/A
  • UNSPSC # 56111906
Steel Double Slotted Standard, Zinc Finish, Silver, 1-1/4"W x 1/2"D x 36"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.07 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Reeve Store Equipment Universal Double Slotted Standard features 0.074” thick steel for additional strength. The on center dimension from counter-sunk screw hole is 6”. Ideal for general-purpose shelving and hangrod.

View More

Technical Specs

  • Used with Display Type Surface Mount Slotted Standards
  • Item Double Slotted Standard
  • Overall Depth 1/2"
  • Overall Width 1-1/4"
  • Overall Height 36"
  • Material Steel
  • Gauge 16
  • Finish Zinc
  • Color Silver
  • Load Capacity 210 lb.
  • For Use With 1/2" Slot at 1" on Center 13 ga. Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.