Skip Content

TP
REEVE

Steel Right Flange Shelving Bracket, Zinc Finish, Silver, 3/4"W x 14"D x 4-1/2"H

  • Item # 5WUW6
  • My Part #
  • Mfr. Model # 81-R-14
  • Catalog Page # N/A
  • UNSPSC # 56111906
Right Flange Brkt,14"D,4-1/2"H,Slvr,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Reeve Store Equipment Wood Shelf Bracket has keyhole slots for shelf mounting. It has 3 engagement teeth and 1 stabilizer tooth to help reduce sway. Suitable for wood shelves.

View More

Technical Specs

  • Used with Display Type Single Slotted Standards
  • Item Right Flange Shelving Bracket
  • Overall Depth 14"
  • Overall Width 3/4"
  • Overall Height 4-1/2"
  • Material Steel
  • Gauge 13
  • Finish Zinc
  • Color Silver
  • Load Capacity 200 lb.
  • For Use With 1/2" Slot at 1" on Center 16 ga. Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.