Skip Content

WG
REESE

Wiring Adapter with 7-Way Blade Vehicle Connection

  • Item # 5JJJ4
  • My Part #
  • Mfr. Model # 7800742
  • Catalog Page # N/A
  • UNSPSC # 25181708
Adapter,7-Way Blade to 4-Way Flat,4 In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $29.58 / each

Web Price $93.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wiring Adapter
  • Vehicle Connection 7-Way Blade
  • Trailer Connection 4-Way Flat
  • Length 3"
  • Width 4"
  • Height 9-1/4"
  • Features Converts 7-Way Round Blade Connector to Standard 4-Way Flat Connector, Adjust Length Up to 42", No Wires Dragging on the Ground, Retractable 4-Way Flat Car End Plug Connects with Standard 4-Way Flat Trailer End Plug, Adapts to Factory 7-Way Blade Receptacle,
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.