Skip Content

WG
REESE

Utility Trailer Lighting Kit,Red,LED

  • Item # 21T098
  • My Part #
  • Mfr. Model # 73858
  • Catalog Page # 1016
  • UNSPSC # 25181708
Utility Trailer Lighting Kit,Red,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $71.25 / each

Web Price $75.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reese® Utility Trailer LED All-Purpose Light Kit has all the components you need to warn and make driver's aware of your trailer. Tail lights provide bright illumination, helping increase visibility and safety. Features combination Stop/Tail/Turn with built-in side marker reflector and is waterproof. Light have an average of 100,000 hr. Includes 2 tail lights, license plate bracket, 25-ft. wishbone trailer harness, 48" connector, mounting hardware, and installation instructions. For Class V trailers.

View More

Technical Specs

  • Item Utility Trailer Lighting Kit
  • Class V
  • Length 15-1/4"
  • Width 80"
  • Capacity GVW 25,000 lb.
  • Tongue Capacity 4000 lb.
  • Features LED All Purpose Over or Under 80" Light Kit -Water Proof, Long life 100,000 hr., Water Proof, Combination Stop/Tail/Turn with Built in Side Marker Reflector, Mounts on 2" Centers, Amperage Draw is Lower Than Incandescent, 9" x 5" Plate
  • For Use With Class V Trailers
  • Standards Meets D.O.T Requirements for Trailer Over/Under 80" Wide
  • Includes (2) Tail Lights, (1) License Plate Bracket, (1) 25 ft. Wishbone Trailer Harness, (1) 48" Connector, Mounting Hardware and Installation Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.