Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
REESE

Trailer Swivel Jack, 1000 Lbs.

  • Item# 6ZAR9
  • Mfr. Model# 74410
  • Catalog Page# 1002
  • UNSPSC# 24101612
Trailer Swivel Jack, 1000 Lbs. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $68.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trailer Swivel Jack
  • Load Capacity 1000 lb.
  • Lift Range 10-1/2"
  • Handle Wire Cylinder Grip
  • Mounting Brackets Snap Ring Swivel Bolt through
  • Max. Lift Height 1 ft. 10-7/10"
  • Retracted Length 12-3/4"
  • Type Sidewind Trailer Jack
  • Includes 1/2" Pull Pin and hardware included
  • Lifting Capacity 1000 lb.
  • Static Load Capacity 1000 lb.
  • Overall Height 23-1/5"
  • Adjustment Range 9.95
  • Gear Travel 10
  • Dia. 2-1/4"
  • Construction Steel
  • Finish Zinc
  • Base Wheel
  • Wheel 6"
  • Features Quick up and Down action
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.