DV
REESE

Trailer Security Lock Set, Chrome Plated

  • Item # 21T179
  • My Part #
  • Mfr. Model # 7023900
  • Catalog Page # N/A
  • UNSPSC # 25181708
Trailer Security Lock Set, Chrome Plated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Coupler Lock
  • Lock Type Dogbone
  • Hole Dia. 1/2" or 5/8"
  • Finish Chrome Plated
  • For Use With All Towing Accessories that Need to be Secured to the Receiver
How can we improve our Technical Specifications?

Compliance and Restrictions

None