DG
REESE

Permanent Trailer Lighting Kit, 29" Wire Length, Hardwired Connection, Incandescent

  • Item # 20PT30
  • My Part #
  • Mfr. Model # 73833
  • Catalog Page # N/A
  • UNSPSC # 25172901
Permanent Trailer Lighting Kit, 29" Wire Length, Hardwired Connection, Incandescent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trailer Lighting Kit
  • Mounting - Vehicle Lighting Permanent
  • Includes Wire Splices, Mounting Clips, Ground Screws, Vehicle Connector
  • Wire Length - Vehicle Lighting 29"
  • Wiring Connection - Vehicle Lighting Hardwired
  • Standards A, AIST, PC
  • Submersible - Vehicle Lighting Yes
  • Lighting Technology - Vehicle Lighting Incandescent
  • Current Drawn - Vehicle Lighting 2.10A/0.59A
  • Length - Vehicle Lighting 5-1/8"
  • Width - Vehicle Lighting 4-5/8"
  • Height - Vehicle Lighting 4-5/8"
  • Type Stop Turn And Tail Light
  • Material Acrylic, Polypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.