Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
REESE

Trailer Jack Tubular Swivel,1500 lb

  • Item # 20PV04
  • My Part #
  • Mfr. Model # XPD15L0101
  • Catalog Page # 960
  • UNSPSC # 24101612
Trailer Jack Tubular Swivel,1500 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This jack is designed to be used with marine and utility trailers. It includes a sidewind, caster wheel, and pull pin.

View More

Technical Specs

  • Item Trailer Jack Tubular Swivel
  • Load Capacity 1500 lb.
  • Lift Range 12"
  • Handle Sidewind
  • Mounting Brackets Bolt On
  • Max. Lift Height 2 ft. 1-7/64"
  • Retracted Length 26.1"
  • Type Sidewind Trailer Jack
  • Includes Includes handle and wheel un-assembled
  • Lifting Capacity 1500 lb.
  • Static Load Capacity 1500 lb.
  • Overall Height 38.1"
  • Adjustment Range 12
  • Gear Travel 12
  • Dia. 2-1/4"
  • Construction Steel
  • Finish Max 600, 600 hour salt spray protection, per ASTM B120
  • Base 6" Poly Dual Wheel
  • Wheel 6"
  • Features Designed to Be Used with Marine and Utility Trailers, The Well-Known Fulton Brand Tongue Jacks are Time-Tested and Application Proven
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.