Skip Content

C3
REESE

Trailer Jack Square,12000 lb

  • Item # 20PR69
  • My Part #
  • Mfr. Model # 182404TS
  • Catalog Page # 1002
  • UNSPSC # 24101612
Trailer Jack Square,12000 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $210.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 63.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features quality steel antifriction thrust bearings and rolled threads.

View More

Technical Specs

  • Item Trailer Jack Square
  • Load Capacity 12,000 lb.
  • Lift Range 12.6"
  • Handle Sidewind
  • Mounting Brackets Direct Weld
  • Max. Lift Height 4 ft. 5-39/64"
  • Retracted Length 27.5"
  • Type Sidewind Trailer Jack
  • Includes Pull pin and crank included
  • Lifting Capacity 10,000 lb.
  • Static Load Capacity 12,000 lb.
  • Overall Height 53.6"
  • Adjustment Range 26
  • Gear Travel 12.5
  • Dia. 4"
  • Construction Steel
  • Finish Painted
  • Base Drop Leg w/ Spring Return
  • Features 2 Speed Shift Pattern, Gray Primer Paint
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.