Skip Content

DG
REESE

Tail Light Converter,5.8 ft. Wire L

  • Item # 48UX98
  • My Part #
  • Mfr. Model # 85079
  • Catalog Page # N/A
  • UNSPSC # 25181708
Tail Light Converter,5.8 ft. Wire L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tail Light Converter
  • Connection Type 4-Way
  • Diameter 2-1/4"
  • Length 3"
  • Width 2-1/4"
  • Height 2 1/2"
  • Wire Length 5.8 ft.
  • Material Polycarbonate, Brass, Copper, PVC
  • Finish Tin Plated
  • Color Black
  • For Use With Trailer
  • Package Quantity 1
  • Standards SAE J1128, J1239
  • Includes (4) Wire Splices, (1) Ground Screw
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Search Terms