DG
REESE

T-Connector, 7-Way,

  • Item # 5JJH6
  • My Part #
  • Mfr. Model # 7418442
  • Catalog Page # N/A
  • UNSPSC # 25181708
T-Connector, 7-Way, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item T-Connector
  • Connection Type 7-Way
  • Features Provide Versatility In Going From 4-Way Flat to 7-Way Standard Plug, Extra Wires for Adding Brake Controls, Back-Up or Hot Wire
  • For Use With Vehicle End
How can we improve our Technical Specifications?

Compliance and Restrictions

None