Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
REESE

T-Connector,4-Way,4 ft.

  • Item # 20PN81
  • My Part #
  • Mfr. Model # 74611
  • Catalog Page # N/A
  • UNSPSC # 25181708
T-Connector,4-Way,4 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item T-Connector
  • Connection Type 4-Way
  • Wire Length 4 ft.
  • Features Features Non Corrosive Chrome Plated Connectors
  • For Use With Vehicle and Trailer Connector
  • Includes Male Connector, Female Connector, Mounting Bracket, (4) Strands of 48" of Wire and 3 Wire Splices for Easy Installation
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms