Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
REESE

T-Connector,6-Way,4 ft.

  • Item # 20PN80
  • My Part #
  • Mfr. Model # 7460842
  • Catalog Page # N/A
  • UNSPSC # 25181708
T-Connector,6-Way,4 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Installs quickly and allow vehicles to tow a trailer using different connectors. Built-in backup alarms warn of vehicle movement.

View More

Technical Specs

  • Item T-Connector
  • Connection Type 6-Way
  • Wire Length 4 ft.
  • Features Complete 6-Way Round Pin Kit, Features Non Corrosive 6-Way Vehicle Connector, Zinc Die-Cast 6-Way Trailer Connector
  • For Use With Vehicle and Trailer Connector
  • Includes Vehicle and Trailer Ends with 48" of Wire, Wire Splices, Mounting Brackets, and Screws and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms