Skip Content
TP
REESE

T-Conn, Suzuki SX4 Sport Sedan, 2008-2011

  • Item # 20PR14
  • Mfr. Model # 78101
  • Catalog Page # N/A
  • UNSPSC # 26121704
T-Conn,Suzuki SX4 Sport Sedan,2008-2011 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $43.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.08 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item T-Connector
  • Connection Type 4-Way
  • Connection Material Copper, Tin Plated Brass
  • Insulation Material PVC, Plastic
  • Wire Gauge 16 ga.
  • Features Solid Weatherproof, One Piece Construction Which Requires No Splicing or Taping, Designed to Be Inserted Into The Vehicles Wiring Harness to Facilitate A Quick and Easy Plug In Installation, Direct Connection to The Vehicles Battery to Protect Your Vehicles System From Being Over-Loaded, Install Time: 20 min, Amperage Rating: 2.1, 5
  • For Use With Suzuki, Model: SX4 Sport Sedan, Year: 2008-2011
  • Includes Dust Cover, Black Wire, Ring Terminal, Butt Connectors, Fuse Holder, Fuse, Cable Ties, Ground Screw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.