Skip Content

DV
REESE

T-Conn,Grand Cherokee, Grand Wagoneer

  • Item # 20PN96
  • My Part #
  • Mfr. Model # 74667
  • Catalog Page # N/A
  • UNSPSC # 26121704
T-Conn,Grand Cherokee, Grand Wagoneer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item T-Connector
  • Connection Type 4-Way
  • Connection Material Copper, Tin Plated Brass
  • Insulation Material PVC, Plastic
  • Wire Gauge 16 ga.
  • Features Solid Weatherproof, One Piece Construction Which Requires No Splicing or Taping, Designed to Be Inserted Into The Vehicles Wiring Harness to Facilitate A Quick and Easy Plug In Installation, Direct Connection to The Vehicles Battery to Protect Your Vehicles System From Being Over-Loaded, Install Time: 45 min, Amperage Rating: 2.1, 4.2
  • For Use With Jeep, Model: Grand Cherokee, Year: 1993; Model: Grand Wagoneer, Year: 1993
  • Includes Dust Cover, Black Wire, Ring Terminal, Butt Connectors, Fuse Holder, Fuse, Cable Ties, Ground Screw, Battery-Powered Converter
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms