Skip Content

DV
REESE

T-Conn,Chevrolet, Pontiac, Oldsmobile

  • Item # 20PN77
  • My Part #
  • Mfr. Model # 74492
  • Catalog Page # N/A
  • UNSPSC # 26121704
T-Conn,Chevrolet, Pontiac, Oldsmobile close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item T-Connector
  • Connection Type 4-Way
  • Connection Material Copper, Tin Plated Brass
  • Insulation Material PVC, Plastic
  • Wire Gauge 16 ga.
  • Features Solid Weatherproof, One Piece Construction Which Requires No Splicing or Taping, Designed to Be Inserted Into The Vehicles Wiring Harness to Facilitate A Quick and Easy Plug In Installation, Install Time: 20 min, Amperage Rating: 7.5
  • For Use With Chevrolet, Pontiac, Oldsmobile, Model: Lumina APV, TranSport, Silhouette, Year: 1993-1996
  • Includes Dust Cover, Screw, Cable Ties
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms