Skip Content

DV
REESE

Style D Plastic Fender,300 lb,33-1/2 In

  • Item # 20PM25
  • My Part #
  • Mfr. Model # 508572
  • Catalog Page # N/A
  • UNSPSC # 25172602
Style D Plastic Fender,300 lb,33-1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Towing Accessories

Technical Specs

  • Item Style D Plastic Fender
  • Length 33-1/2"
  • Width 7"
  • Height 8-3/4"
  • Capacity GVW 300 lb.
  • Features For Single Axle Trailers, High Density Polyethylene, Impact Resistant, Able to Handle Temperature Extremes, Corrosion proof, Molded-in color is "scratch proof", Built-in fender skirt
  • For Use With 12" Tire Size
How can we improve our Technical Specifications?

Compliance and Restrictions