Skip Content

DG
REESE

Small Clearance Light,Blue,Round

  • Item # 20PT11
  • My Part #
  • Mfr. Model # 73811
  • Catalog Page # N/A
  • UNSPSC # 25172901
Small Clearance Light,Blue,Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Small Clearance Light
  • Lamp Type Incandescent
  • Color Blue
  • Length 3-21/32"
  • Width 2-3/4"
  • Diameter 2"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms