Skip Content

DG
REESE

Sealed Grommet Mount Light,Red,Round

  • Item # 20PT28
  • My Part #
  • Mfr. Model # 7383042
  • Catalog Page # N/A
  • UNSPSC # 25172901
Sealed Grommet Mount Light,Red,Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sealed Grommet Mount Light
  • Lamp Type Incandescent
  • Color Red
  • Length 6-5/8"
  • Width 2-5/16"
  • Diameter 4"
  • Includes Grommet
How can we improve our Technical Specifications?

Compliance and Restrictions