Skip Content

DG
REESE

Running Light Kit,Amber,Rectangle

  • Item # 20PT49
  • My Part #
  • Mfr. Model # 73859
  • Catalog Page # N/A
  • UNSPSC # 25172901
Running Light Kit,Amber,Rectangle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Add visibility to your vehicle with this running light kit. 6 amber lights on white bases are included. Installation hardware is included as well.

View More

Technical Specs

  • Item Running Light Kit
  • Lamp Type Incandescent
  • Color Amber
  • Length 8-1/2"
  • Width 9"
How can we improve our Technical Specifications?

Compliance and Restrictions