DG
REESE

Round Blade Connector Socket, 7-Way

  • Item # 20PN37
  • My Part #
  • Mfr. Model # 74127
  • Catalog Page # 961
  • UNSPSC # 25181708
Round Blade Connector Socket, 7-Way close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

T-Connector, 7-Way
HOPKINS TOWING SOLUTIONS
T-Connector, 7-Way
Item# 440A79
View Product

Product Details

Installs quickly and allow vehicles to tow a trailer using different connectors. Built-in backup alarms warn of vehicle movement.

View More

Technical Specs

  • Item Round Connector Socket
  • Connection Type 7-Way
  • Material Thermoplastic
  • Finish Brass
  • For Use With Trailer End
  • Features Designed to Plug-In to the Tow Vehicle, Solid Brass Terminals Allow for Excellent Connectivity of Electrical Non-Corrosive Thermo-Plastic Housing Offers A Clean Attractive Look That is Molded to Last, Weatherproof Rear Grommet and Strain Reliefs, Easy Grip Design
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms