Skip Content


Receiver Lock,Class I,II,III,IV,Chrome

  • Item # 20PT93
  • My Part #
  • Mfr. Model # 7039100
  • Catalog Page # N/A
  • UNSPSC # 25181708
Receiver Lock,Class I,II,III,IV,Chrome close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Receiver Lock
  • Lock Type Universal
  • Hole Dia. 1/2" or 5/8"
  • Class I,II,III,IV
  • Finish Chrome
  • For Use With Class I, II, III, and IV Receivers
  • Features The Sure Grip Cushion Grip Provides for A Secure, Comfortable Grip That Won'T Rotate, Or Hurt Your Hands, the Elite Lock Also Features A Push-Button Lock Mechanism That Allows for Ease Of Use, the Lock Tumbler Includes A Dust Cover to Prevent Debris and Dirt From Entering
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.