C3
REESE

Plastic Trailer Wiring Adapter with 7-Way Pin Vehicle Connection, Black

  • Item # 444H24
  • My Part #
  • Mfr. Model # 8536700
  • Catalog Page # N/A
  • UNSPSC # 26121704
Plastic Trailer Wiring Adapter with 7-Way Pin Vehicle Connection, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Trailer Wiring Adapters


$10.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.405 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trailer Wiring Adapter
  • Vehicle Connection 7-Way Pin
  • Trailer Connection 4-Way Flat
  • Length 2-7/8"
  • Width 2-7/8"
  • Height 7"
  • Material Plastic
  • Finish Unfinished
  • Color Black
  • For Use With Towing Vehicle
  • Package Quantity 1
  • Standards SAE J560, SAE J928, SAE J1239, SAE J1128
  • Features Easily Adapt 7-Way to 4-Flat Connector with Flex, Flex Cable Alleviates Strain On Vehicle and Trailer Outlets By Allowing Greater Range of Motion, Encapsulated with Premium Plastic for Longevity and Durability In Extreme Environments, Easy-pull Two-Finger Ergonomic Grips for Unplugging, Attached Dust Cover Keeps Terminals Clean, Corrosion-Resistant and Tin-Plated Brass Contacts for Long Life, Compatible with Plastic or Metal Connectors, Compact and Easy to Store When Not In Use
  • Includes Installation Instruction
How can we improve our Technical Specifications?

Compliance and Restrictions

None