DV
REESE

Plastic Trailer Adapter With Backup Alarm

  • Item # 2ZPW9
  • My Part #
  • Mfr. Model # 746781142
  • Catalog Page # N/A
  • UNSPSC # 25172901
Plastic Trailer Adapter With Backup Alarm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trailer Adapter With Backup Alarm
  • Material Plastic
  • Finish Black
  • For Use With Trailer Harness
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.