ST
REESE

Pintle Hook

  • Item # 21T082
  • My Part #
  • Mfr. Model # 63016
  • Catalog Page # 958
  • UNSPSC # 25181708
Pintle Hook close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Pintle Hooks and Mounts


$67.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-Duty Reese Pintle Hook can be bolted to a pintle hitch mount or directly to a reinforced bumber. Includes the safety pin, lanyard, and Grade 8 hardware

View More

Technical Specs

  • Item Pintle Hook
  • Type (Class) 30 Ton
  • Capacity GVW (Lb.) 60,000
  • Tongue Capacity (Lb.) 14,000lbs
  • Size (In.) 6 x 5" Plate
  • Length (In.) 5
  • Shank Size (In.) 7-3/4"
  • Finish Black Powder Coated
  • Includes Mounting information and Pintle Hook
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms