Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
REESE

PVC Wiring Adapter with 7-Way Blade Vehicle Connection, Black

  • Item # 20PP02
  • My Part #
  • Mfr. Model # 7468542
  • Catalog Page # N/A
  • UNSPSC # 25181708
PVC Wiring Adapter with 7-Way Blade Vehicle Connection, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wiring Adapter
  • Vehicle Connection 7-Way Blade
  • Trailer Connection 4-Way Flat
  • Material PVC
  • Color Black
  • For Use With Trailer
  • Features Adapters Allow for Quick Conversion of Different Trailer Wiring Connectors, Designed to Convert A 7-Way Blade Connector to 4-Way Flat Trailer Connector
  • Includes LED 4-Flat Tester (#74633)
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.