Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
REESE

Light Magnetic Led Emergncy Red

  • Item# 6ZAU7
  • Mfr. Model# 86025
  • Catalog Page# 1014
  • UNSPSC# 25172901
Light Magnetic Led Emergncy Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $33.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When visibility is needed to ensure safety, this battery-powered emergency LED light provides bright warning. It includes a strong magnetic mount for the back of the vehicle and a built-in, self-standing mount for ground use. The solid-state construction is weather-tight.

View More

Technical Specs

  • Item Magnetic Emergency Light
  • Length 6"
  • Width 5-1/2"
  • Depth 5"
  • Color Red
  • Shape Oblong
  • Base Mounting Centers Magnetic Mount
  • Lamp Type LED
  • Volt Bulb 12
  • Material Acrylic Lens
  • Mounting Type Surface
  • Used For All Vehicles
  • Includes Switchable From Constant On To Flashing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.