Skip Content

DG
REESE

Light Pedestal Mount Dual Faced,Amber

  • Item # 20PT20
  • My Part #
  • Mfr. Model # 73821
  • Catalog Page # N/A
  • UNSPSC # 25172901
Light Pedestal Mount Dual Faced,Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Light Pedestal Mount Dual Faced
  • Lamp Type Incandescent
  • Color Red/Amber
  • Length 5-5/8"
  • Width 2-7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms