Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
REESE

Emergency Light,6-1/4"L,1-3/4"W

  • Item # 6ZAU6
  • My Part #
  • Mfr. Model # 86024
  • Catalog Page # N/A
  • UNSPSC # 25172901
Emergency Light,6-1/4"L,1-3/4"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $41.58 / each

Web Price $46.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When visibility is needed to ensure safety, this battery-powered emergency LED light provides bright warning. It includes a strong magnetic mount for the back of the vehicle and a built-in, self-standing mount for ground use. The solid-state construction is weather-tight.

View More

Technical Specs

  • Item Magnetic Emergency Light
  • Wide Range - Vehicle Lighting Scene Light
  • Length - Vehicle Lighting 6-1/4"
  • Width - Vehicle Lighting 1-3/4"
  • Height - Vehicle Lighting 4"
  • Lens Color - Vehicle Lighting Amber
  • Number of Flash Patterns - Vehicle Lighting 2
  • Number of Heads 1
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Magnetic
  • Voltage - Vehicle Lighting 6VDC
  • Beam Angle - Vehicle Lighting 40 Degrees
  • Features Waterproof
  • Includes Switchable From Constant On To Flashing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.