Skip Content

DV
REESE

Light Dual Kit, Ag 6 Way Pin

  • Item # 6ZAP7
  • My Part #
  • Mfr. Model # 86041
  • Catalog Page # N/A
  • UNSPSC # 25172901
Light Dual Kit, Ag 6 Way Pin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This light kit is designed to withstand harsh elements. It features left and right side dual lamp units, heavy-duty magnets, and a wishbone cable. Mounting hardware is included.

View More

Technical Specs

  • Item Light Dual Kit
  • Length 11"
  • Width 16"
  • Includes 6-Pin Connector with 46" Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms